Athens 15in Base Cabinet W/ Drawers & Left Door, Glossy White W/ 3CM Eternal Jasmine Pearl Quartz
Mfr # E645-B15L-GW-3EJP
Zoro # G811115716
Key Features
- Width (In.) 15 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Number of Shelves 0
Product Information
- Brand James Martin Vanities
- MFR # E645-B15L-GW-3EJP
- Zoro # G811115716
- UPC # 840108915970
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Countertop Material | Eternal Jasmine Pearl Quartz |
Number of Drawers | 2 |
Number of Doors | 1 |
Hand Orientation | Left |
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible base cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, and brushed aluminum laminate drawer bottoms. This cabinet's door is left-facing, a right-facing option is available as well. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top.
- •One door Glossy White base cabinet with two drawers and interior shelf space, left
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKC9)
- LEONARD VALVE Shower Valve, 1/2 in Outlet, 1/2 in Inlet (4500-VP)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU7)
- KIPP Vent Screw Without Air Filter D1=G 3/4, Form:A Thermoplastic, Without Dipstick, D=47 (K0457.147034)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- James Martin Vanities Bathroom Cabinets