Athens 15in Base Cabinet w/ Drawers and Left Door, Glossy White w/ 3 CM Eternal Marfil Top
Mfr # E645-B15L-GW-3EMR
Zoro # G611115640
Key Features
- Width (In.) 15 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.3 in
- Depth (In.) 15 in
- Number of Shelves 0
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-B15L-GW-3EMR
- Zoro # G611115640
- UPC # 840108916014
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 33.3 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Doors | 1 |
Countertop Material | Eternal Marfil Quartz |
Number of Drawers | 2 |
Hand Orientation | Left |
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible base cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, and brushed aluminum laminate drawer bottoms. This cabinet's door is left-facing, a right-facing option is available as well. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top.
- •One door Glossy White base cabinet with two drawers and interior shelf space, left
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •3 CM eased edge Eternal Marfil Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Baby Wall Seat 22-1/4" x 13-1/4", Vertical, 150 lb. Capacity (67018)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Coupling (8318023)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- TIGERFLEX 2" X 100' Food Grade Pvc Material Handling Hose 40 Psi (WT200-100)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- James Martin Vanities Bathroom Cabinets