Shop All Bathroom Cabinets
James Martin Vanities
Athens 15in Base Cabinet Only w/ Drawers & Left Door, Glossy White
Mfr # E645-B15L-GW
Zoro # G611115701
product price: $839.00
/ea
Free Shipping & Returns
$839.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 32.2 in
- Depth (In.) 14.9 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E645-B15L-GW
- Zoro # G611115701
- UPC # 840108913662
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 32.2 in |
Depth (In.) | 14.9 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Drawers | 2 |
Number of Doors | 1 |
Description
Bring a bit of the Greek Island home with the Athens 15in Glossy White Base Cabinet by James Martin Vanities. Part of the larger Athens modular collection, this incredible base cabinet boasts an impressive amount of storage space and combines traditional charm with modern functionality. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, and brushed aluminum laminate drawer bottoms. This cabinet's door is left-facing, a right-facing option is available as well. Please note, this cabinet does not include a countertop.
- •One door Glossy White base cabinet with two drawers and interior shelf space, left
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 3 in Pipe Size (857-030)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toilet Fv (10TD00N10-CP)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PPM0808W-PK10)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- CONVENIENCE CONCEPTS 2 Doors Cabinet, White - 24 x 18 x 34 in. (HI1538240)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- James Martin Vanities Bathroom Cabinets