Amberly 72in Double Vanity, Mid-Century Walnut w/ 3 CM Carrara Marble Top
Mfr # 670-V72-WLT-3CAR
Zoro # G911116439
Key Features
- Width 72" Double
- Height 34.7 inch
- Material Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish Mid-Century Walnut
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 670-V72-WLT-3CAR
- Zoro # G911116439
- UPC # 840108951794
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.7 inch |
Depth | 23.5 inch |
Details
Material | Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Finish | Mid-Century Walnut |
Hardware Finish | Champagne Brass |
Shape | Rectangular |
Countertop Material | Carrara Marble |
Description
The 72in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with two adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Carrara marble top completes the look.
- •3 CM eased edge Carrara marble top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two door cabinet with two interior, adjustable height shelves and six drawers, the top row drawers are tip-out style.
- •Dual Power and USB ports
- •One removeable Bamboo storage organizer tray
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 1-1/4 In, Thrd at One End, 6 In, 316 (T6WNG10)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC06)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- CASTELLO USA Amazon 36" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-36G-CHR-2056L-GR)
- James Martin Vanities Bathroom Vanities with Tops