Amberly 72in Double Vanity Cabinet, Mid-Century Walnut
Mfr # 670-V72-WLT
Zoro # G311115629
Key Features
- Width (In.) 72" Single
- Body Material Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.4 in
- Finish Mid-Century Walnut
Product Information
- Brand James Martin Vanities
- MFR # 670-V72-WLT
- Zoro # G311115629
- UPC # 840108944727
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Finish | Mid-Century Walnut |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 2 |
Description
The 72in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with two adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two door cabinet with two interior, adjustable height shelves and six drawers, the top row drawers are tip-out style.
- •Dual Power and USB ports
- •One removeable Bamboo storage organizer tray
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- RAIN BIRD Rotor Sprnklrpopup Adjst (32-SA)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 04 60)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- James Martin Vanities Bathroom Cabinets