Amberly 60in Double Vanity Cabinet, Mid-Century Walnut
Mfr # 670-V60D-WLT
Zoro # G711116219
Key Features
- Width (In.) 60" Double
- Body Material Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.4 in
- Number of Shelves 2
Product Information
- Brand James Martin Vanities
- MFR # 670-V60D-WLT
- Zoro # G711116219
- UPC # 840108944710
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 33.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Number of Shelves | 2 |
Finish | Mid-Century Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 2 |
Description
The 60in Amberly Double Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to spacious interior storage with adjustable shelves and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The top row drawers are tip-out style. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Two-door cabinet with two interior, adjustable height shelves, and six drawers; the top row drawers are tip-out style.
- •Dual Power and USB ports
- •One removeable Bamboo storage organizer tray
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- JONES STEPHENS Forged Brass Hose Bibb, 3/4" (B60975)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- ZENITH MEDN CAB/MIR FRMLS 15""W (MRA1526)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- James Martin Vanities Bathroom Cabinets