Amberly 48in Single Vanity, Mid-Century Walnut w/ 3 CM Charcoal Soapstone Top
Mfr # 670-V48-WLT-3CSP
Zoro # G911118068
Key Features
- Width 48" Single
- Height 34.7 inch
- Material Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish Mid-Century Walnut
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # 670-V48-WLT-3CSP
- Zoro # G911118068
- UPC # 840108951510
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.7 inch |
Depth | 23.5 inch |
Details
Material | Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Finish | Mid-Century Walnut |
Shape | Rectangular |
Countertop Material | Charcoal Soapstone Quartz |
Hardware Finish | Champagne Brass |
Description
The 48in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased-edge Charcoal Soapstone Silestone Quartz top completes the look.
- •3 CM eased edge Charcoal Soapstone Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Single door cabinet with one shelf and six drawers
- •Dual Power and USB ports
- •One removeable Bamboo storage organizer tray
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12C)
- BUNN Faucet - Type "Spb (3260.0002)
- LEGEND VALVE 1" T-543 GARDEN VALVE (107-245)
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- ELEGANT DECOR 32 Inch Single Bathroom Vanity In Blue (VF18832BL)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- James Martin Vanities Bathroom Vanities with Tops