Amberly 48in Single Vanity Cabinet, Mid-Century Walnut
Mfr # 670-V48-WLT
Zoro # G511116198
Key Features
- Width (In.) 48" Single
- Body Material Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.4 in
- Number of Shelves 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 670-V48-WLT
- Zoro # G511116198
- UPC # 840108944697
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Number of Shelves | 1 |
Finish | Mid-Century Walnut |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 6 |
Description
The 48in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This single-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Six drawers provide ample storage and include one removable bamboo organizer. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Plywood drawer boxes feature English Dovetail joinery and our signature brushed aluminum laminate drawer liners for easy cleaning
- •Single door cabinet with one shelf and six drawers
- •Dual Power and USB ports
- •One removeable Bamboo storage organizer tray
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- WATTS Water Pressure Reducing Valve, 85 psi (3/4 LF25AUB-HP-Z3)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 3 in Pipe Size (1WKE3)
- ZORO SELECT Shower/Bath Handles Long, Gerber, PR (99-1151)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- ZENITH MEDN CAB/MIR FRMLS 15""W (MRA1526)
- James Martin Vanities Bathroom Cabinets