Amberly 36in Single Vanity, Mid-Century Walnut w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 670-V36-WLT-3EJP
Zoro # G911118136
Key Features
- Width 36" Single
- Height 34.7 inch
- Material Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish Mid-Century Walnut
- Hardware Finish Champagne Brass
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 670-V36-WLT-3EJP
- Zoro # G911118136
- UPC # 840108951428
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.7 inch |
Depth | 23.5 inch |
Details
Material | Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Finish | Mid-Century Walnut |
Hardware Finish | Champagne Brass |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The 36in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased edge Eternal Jasmine Pearl Silestone Quartz top completes the look.
- •3 CM eased edge Eternal Jasmine Pearl Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Single door cabinet with one shelf
- •Dual Power and USB ports
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
- •Made specifically for our 3 CM Silestone countertops, these porcelain sinks are rated for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030606)
- ELKAY On-Wall Mount, Stainless Steel, Yes ADA, Drinking Fountain with Bottle Filler (LZSG8WSSK)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Globe Valve, FNPT (384TE010)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- KOHLER 60 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in Light Clay (35028-LWG)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- James Martin Vanities Bathroom Vanities with Tops