Amberly 30in Single Vanity, Mid-Century Walnut w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 670-V30-WLT-3EJP
Zoro # G911117689
Key Features
- Width 30" Single
- Height 34.7 inch
- Material Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Finish Mid-Century Walnut
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # 670-V30-WLT-3EJP
- Zoro # G911117689
- UPC # 840108951329
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.7 inch |
Depth | 23.5 inch |
Details
Material | Parawood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Finish | Mid-Century Walnut |
Shape | Rectangular |
Countertop Material | Eternal Jasmine Pearl Quartz |
Hardware Finish | Champagne Brass |
Description
The 30in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. The 3 cm, eased edge Eternal Jasmine Pearl Silestone Quartz top completes the look.
- •3 CM eased edge Eternal Jasmine Pearl Silestone quartz top includes a white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation. Faucet not included.
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Single door cabinet with one shelf
- •Dual Power and USB ports
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
- •Made specifically for our 3 CM Silestone countertops, these porcelain sinks are rated for both residential and commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essentials Accessories Set Master 4-In-1 (40776001)
- KOHLER Vacuum Breaker Assembly (1110619)
- ZORO SELECT 1-1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG11)
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-48G-CHR-2056-GR)
- CAMBRIDGE PLUMBING Complete 71" Vanity Set with Polished Chrome Plumbing (8119BXLG)
- James Martin Vanities Bathroom Vanities with Tops