Amberly 30in Single Vanity Cabinet, Mid-Century Walnut
Mfr # 670-V30-WLT
Zoro # G511116105
Key Features
- Width (In.) 30" Single
- Body Material Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 23.4 in
- Number of Shelves 1
Product Information
- Brand James Martin Vanities
- MFR # 670-V30-WLT
- Zoro # G511116105
- UPC # 840108944673
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 33.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Rubber Wood Solids and Plywood Panels with Quarter Cut Walnut Veneers |
Number of Shelves | 1 |
Finish | Mid-Century Walnut |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
The 30in Amberly Single Vanity celebrates Mid-Century simplistic forms and finish details combined with practical function. The beauty of the natural grains in the walnut veneer steals the show, while the decorative, oval knobs in Champagne Brass provide the perfect accent. This two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. The elegant wood base elevates the Vanity Cabinet in a true console style, though you may choose the more modern, space-saving wall-mount option. This vanity ships complete with the wood base and hardware for both mounting options.
- •Includes cabinet only. Choose from any of our 3 CM top options (sold separately)
- •Constructed from Para wood solids and quarter cut Walnut veneers over plywood core
- •Soft-close, undermount drawer glides and soft-close door hinges
- •Single door cabinet with one shelf
- •Dual Power and USB ports
- •This cabinet may be installed with the wood base as a free standing vanity or mounted to the wall as a floating vanity. All mounting hardware is included.
- •Oval shaped knobs in Champagne Brass Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL CouplerxFNPT, 1" (100-D-AL)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- WEBSTONE 3/4" Flanged 3-Way Brass Ball Valve (50403)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- James Martin Vanities Bathroom Cabinets