Shop All Bathroom Vanities with Tops
James Martin Vanities
Alicante 39.5in Single Vanity, Gray Smoke w/ White Glossy Composite Stone Top
Mfr # E110V39.5GSMWG
Zoro # G611117576
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,274.00
Free 30-Day Returns
Key Features
- Width 39.5" Single
- Height 29.4 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Gray Smoke
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E110V39.5GSMWG
- Zoro # G611117576
- UPC # 840108931031
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 39.5" Single |
Height | 29.4 inch |
Depth | 15.6 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Gray Smoke |
Shape | Rectangular |
Hardware Finish | Cabinet Only |
Description
The Alicante 39.5in Gray Smoke Single Vanity by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance, while its wall-hung design gives it an updated modern appeal. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. The look is completed with a Glossy White Composite Stone top and integrated sink.
- •Two door Gray Smoke single vanity with interior and exterior shelf space
- •Vanity cabinet and Composite Stone integrated top and sink only; hardware not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •White Glossy Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
- •This cabinet can be wall-hung; mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- LEGEND VALVE 3/4" NL F1807 PEX x INSERT ADP (460-804NL)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- James Martin Vanities Bathroom Vanities with Tops