Shop All Bathroom Cabinets
James Martin Vanities
Alicante 39.5in Single Vanity Cabinet, Azure Blue
Mfr # E110-V39.5-AZB
Zoro # G511116037
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$959.00
Free 30-Day Returns
Key Features
- Width (In.) 39.5" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 27.4 in
- Depth (In.) 15.6 in
- Finish Azure Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E110-V39.5-AZB
- Zoro # G511116037
- UPC # 840108913280
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 39.5" Single |
Height (In.) | 27.4 in |
Depth (In.) | 15.6 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Azure Blue |
Number of Shelves | 4 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 0 |
Description
The Alicante 39.5in Azure Blue Single Vanity Cabinet by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. This vanity features a wall mount design that will help make your bathroom appear larger.
- •Two door Azure Blue single vanity cabinet with interior and exterior shelf space
- •Vanity cabinet only; hardware and Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
- •This cabinet can be wall-hung; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10701)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- ZORO SELECT 1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43068)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- James Martin Vanities Bathroom Cabinets