Shop All Bathroom Vanities with Tops
James Martin Vanities
Alicante 39.5in Single Vanity, Azure Blue, Radiant Gold w/ White Glossy Composite Stone Top
Mfr # E110V39.5AZBRGDWG
Zoro # G311117739
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,739.00
Free 30-Day Returns
Key Features
- Width 39.5" Single
- Height 35.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Azure Blue
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E110V39.5AZBRGDWG
- Zoro # G311117739
- UPC # 840108930980
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 39.5" Single |
Height | 35.5 inch |
Depth | 15.6 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Azure Blue |
Shape | Rectangular |
Hardware Finish | Radiant Gold |
Description
The Alicante 39.5in Azure Blue Single Vanity by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance, while its Radiant Gold metal base gives it an updated modern appeal. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. The look is completed with a Glossy White Composite Stone top and integrated sink.
- •Two door Azure Blue single vanity with interior and exterior shelf space
- •Hardware/Stand Finish: Radiant Gold
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •White Glossy Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-110)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- HOMEWERKS Coupling 1/2 Pvc Comp (160-103)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CAMBRIDGE PLUMBING Complete 72" Gray Vanity Set with Brushed Nickel Plumbing (8119XLG-BN)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- James Martin Vanities Bathroom Vanities with Tops