Shop All Bathroom Cabinets
James Martin Vanities
Alicante 24in Single Vanity Cabinet, Glossy White
Mfr # E110-V24-GW
Zoro # G711116035
product price: $765.00
/ea
Free Shipping & Returns
$765.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 27.4 in
- Depth (In.) 18.3 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E110-V24-GW
- Zoro # G711116035
- UPC # 840108913228
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 27.4 in |
Depth (In.) | 18.3 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 3 |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 1 |
Description
The Alicante 24in Glossy White Single Vanity Cabinet by James Martin Vanities is the perfect choice for any bathroom upgrade. Fine detailing on the frame accents its streamlined appearance. Each door front has framed detailing, adding depth and visual interest to the piece. Keep all your toiletries, makeup and more in this elegant vanity. This vanity features a wall mount design that will help make your bathroom appear larger.
- •One door Glossy White single vanity cabinet with interior and exterior shelf space
- •Vanity cabinet only; hardware and Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
- •This cabinet can be wall-hung; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- KOHLER Plate, Wall Mount (1053985)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- James Martin Vanities Bathroom Cabinets