Addison 72in Double Vanity, Mid-Century Acacia w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # E444-V72-MCA-3CSP
Zoro # G311116367
Key Features
- Width 72" Double
- Height 35.5 inch
- Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Finish Mid-Century Acacia
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-V72-MCA-3CSP
- Zoro # G311116367
- UPC # 840108901690
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 35.5 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Hardware Finish | Burnished Nickel |
Countertop Material | Charcoal Soapstone Quartz |
Shape | Rectangular |
Description
The Addison 72in Mid-Century Acacia Double Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and two white ceramic rectangular sinks.
- •Four door Mid-Century Acacia single vanity with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Repair Kit (RP44123)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (6XP048128)
- ELKAY Pushbutton Kit (1000001906)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- INNOCI-USA San Clemente 36 in. W Vanity in White with Italian Carrara Marble Top and Sink (93362512)
- James Martin Vanities Bathroom Vanities with Tops