Addison 72in Double Vanity Cabinet, Mid-Century Acacia
Mfr # E444-V72-MCA
Zoro # G311115674
Key Features
- Width (In.) 72" Double
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 34.5 in
- Depth (In.) 23.4 in
- Number of Shelves 2
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-V72-MCA
- Zoro # G311115674
- UPC # 846871099589
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 34.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Number of Shelves | 2 |
Finish | Mid-Century Acacia |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Addison 72in Mid-Century Acacia Double Vanity Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF.
- •Four door Mid-Century Acacia single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- LEGEND VALVE 2-1/2 X 2 BLACK HEX BUSHING (350-636)
- MOEN Handle Kit, 161945ORB (161945ORB)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- DEPOT E-SHOP Roma Mirrored Medicine Cabinet, Light Gray (DE-GLZ5592)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- James Martin Vanities Bathroom Cabinets