Addison 60in Double Vanity, Mid-Century Acacia w/ 3 CM Arctic Fall Solid Surface Top
Mfr # E444-V60D-MCA-3AF
Zoro # G311117685
Key Features
- Width 60" Double
- Height 35.5 inch
- Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Finish Mid-Century Acacia
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # E444-V60D-MCA-3AF
- Zoro # G311117685
- UPC # 840108901546
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 35.5 inch |
Depth | 23.5 inch |
Details
Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Shape | Rectangular |
Countertop Material | Arctic Fall Solid Surface |
Hardware Finish | Burnished Nickel |
Description
The Addison 60in Mid-Century Acacia Double Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top and two white ceramic rectangular sinks.
- •Two door Mid-Century Acacia single vanity with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Arctic Fall Solid Surface top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Chrome (939290-CP)
- MOEN Soap Dispenser Pump (139221)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Navy Blue Bolero 24in Doors (00590120112)
- James Martin Vanities Bathroom Vanities with Tops