Addison 60in Double Vanity, Glossy White w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # E444-V60D-GW-3CSP
Zoro # G311117371
Key Features
- Width 60" Double
- Height 35.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Glossy White
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # E444-V60D-GW-3CSP
- Zoro # G311117371
- UPC # 840108914607
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 35.5 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Hardware Finish | Polished Chrome |
Countertop Material | Charcoal Soapstone Quartz |
Shape | Rectangular |
Description
The Addison 60in Glossy White Double Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and doors. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and two white ceramic rectangular sinks.
- •Two door Glossy White single vanity with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads; faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- KOHLER Aerator Assembly (1097745-VS)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-211)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- BASICWISE White Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.WT)
- LAVIVA Wilson 42, Grey Cabinet & Matte White VIVA Stone Surface Countertop (313ANG-42G-MW)
- James Martin Vanities Bathroom Vanities with Tops