Addison 48in Single Vanity Cabinet, Glossy White
Mfr # E444-V48-GW
Zoro # G611115800
Key Features
- Width (In.) 48" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.5 in
- Depth (In.) 23.4 in
- Finish Glossy White
Product Information
- Brand James Martin Vanities
- MFR # E444-V48-GW
- Zoro # G611115800
- UPC # 840108913433
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 34.5 in |
Depth (In.) | 23.4 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 6 |
Number of Doors | 1 |
Description
The Addison 48in Glossy White Single Vanity Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF.
- •Two door Glossy White single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- CHEMTROL Ball Valve, 1" Pipe, Locking Lever Handle (NL94T5A)
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, RIGHT HINGE (EMRA1824LR)
- ALATERRE FURNITURE Derby 17"W X 29"H Deluxe Bath Storage Hutch (ANDE79WH)
- James Martin Vanities Bathroom Cabinets