Shop All Bathroom Mirrors
James Martin Vanities
Addison 48in Rectangular Mirror, Mid-Century Acacia
Mfr # E444-M48-MCA
Zoro # G611116180
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$495.00
Free 30-Day Returns
Key Features
- Height (In.) 39.0 in
- Finish Mid-Century Acacia
- Depth (In.) 1 in
- Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-M48-MCA
- Zoro # G611116180
- UPC # 846871099503
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 39.0 in |
Width | 48" |
Depth (In.) | 1 in |
Details
Finish | Mid-Century Acacia |
Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Description
Give your bathroom the perfect finishing touch with the addition of the Addison 48in Mid-Century Acacia Rectangular Mirror by James Martin Vanities. Its smooth lines and elegant features will create a focal point to any room you chose to put it in. Premium glass is used and is accented with a Bevel-cut around its perimeter. Designed for versatility, this mirror can be hung either vertically or horizontally. Bring a little elegance to you home decor with the Addison Mirror.
- •Outer dimensions measure: 48.0" W x 1.0" D x 39.0" H
- •Mid-Century Acacia frame is constructed of parawood making it both durable and moisture resistant
- •Mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv136A G2 Solenoid (10-300429)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 150 psi (1740204)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- KETCHAM 30" x 36" Fully Recessed Beveled Edge Tri-View Medicine Cabinet (R-3036BV)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 30"Wx26"H (CB-CLC3026FS)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- James Martin Vanities Bathroom Mirrors