Addison 30in Single Vanity, Glossy White w/ 3 CM Eternal Serena Top
Mfr # E444-V30-GW-3ESR
Zoro # G311116619
Key Features
- Width 30" Single
- Height 35.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Glossy White
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-V30-GW-3ESR
- Zoro # G311116619
- UPC # 840108914348
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 35.5 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Hardware Finish | Polished Chrome |
Description
The Addison 30in Glossy White Single Vanity by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The Shaker touch comes from the cabinet's distinct sides, drawers, and door. Premium standard features include soft-close undermount drawer glides and adjustable door hinges, brushed aluminum laminate drawer bottoms, one 120 Volt UL rated electrical component with two electrical and two USB outlets, and one bamboo drawer organizer. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top and one white ceramic rectangular sink.
- •One door Glossy White single vanity with three drawers and interior shelf space
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •One 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets
- •One bamboo drawer organizer
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread; faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- ZORO SELECT Reducing Tee, 8"x3", 125, Flg, Black (4319002010)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, CF8M, 2 pcs (05B026666RRSE)
- THRIFCO PLUMBING Kitchen Replacement Spray Head, Black (4400867)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- BAXTON STUDIO Veronique White Finished Wood 2-Piece Table with Mirror and Ottoman (151-9208)
- ROYAL CABINETS 30 GRY Shaker DD Combo (80-8106-2-1602)
- James Martin Vanities Bathroom Vanities with Tops