Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Mid-Century Acacia w/ 3 CM Grey Expo Quartz Top
Mfr # E444-CU30-MCA-3GEX
Zoro # G311116107
product price: $1,479.00
/ea
Free Shipping & Returns
$1,479.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 34.4 in
- Depth (In.) 23.5 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-MCA-3GEX
- Zoro # G311116107
- UPC # 840108901225
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34.4 in |
Depth (In.) | 23.5 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Number of Shelves | 0 |
Finish | Mid-Century Acacia |
Number of Drawers | 1 |
Number of Doors | 0 |
Countertop Material | Grey Expo Quartz |
Description
The Addison 30in Mid-Century Acacia Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Grey Expo Silestone Quartz top.
- •One drawer Mid-Century Acacia countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Grey Expo Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- STEEL & OBRIEN 2" 2-Way Ball Valve Replacement Kit - Teflon (BLV2-REPLKIT-2-TEF)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- DEPOT E-SHOP Roma Mirrored Medicine Cabinet, Light Gray (DE-GLZ5592)
- James Martin Vanities Bathroom Cabinets