Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Mid-Century Acacia w/ 3 CM Carrara Marble Top
Mfr # E444-CU30-MCA-3CAR
Zoro # G311116169
Free Shipping & Returns
$1,659.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 34.4 in
- Depth (In.) 23.5 in
- Finish Mid-Century Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-MCA-3CAR
- Zoro # G311116169
- UPC # 840108901188
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34.4 in |
Depth (In.) | 23.5 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Number of Shelves | 0 |
Number of Doors | 0 |
Countertop Material | Carrara Marble |
Number of Drawers | 1 |
Description
The Addison 30in Mid-Century Acacia Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Carrara Marble top.
- •One drawer Mid-Century Acacia countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Carrara Marble top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- KOHLER Hinge Assembly (1109093-0)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- James Martin Vanities Bathroom Cabinets