Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Mid-Century Acacia
Mfr # E444-CU30-MCA
Zoro # G311116152
product price: $1,059.00
/ea
Free Shipping & Returns
$1,059.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 33.3 in
- Depth (In.) 23.4 in
- Finish Mid-Century Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-MCA
- Zoro # G311116152
- UPC # 846871099435
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 33.3 in |
Depth (In.) | 23.4 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Number of Shelves | 0 |
Number of Doors | 0 |
Number of Drawers | 1 |
Description
The Addison 30in Mid-Century Acacia Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. Please note, this is the cabinet base only- a countertop is not included.
- •One drawer Mid-Century Acacia countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" Nom Pipe, Electro Galvanized Gold (200037)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PLCD1000412)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- James Martin Vanities Bathroom Cabinets