Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Glossy White w/ 3 CM White Zeus Quartz Top
Mfr # E444-CU30-GW-3WZ
Zoro # G711116073
Free Shipping & Returns
$1,619.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.4 in
- Depth (In.) 23.5 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-GW-3WZ
- Zoro # G711116073
- UPC # 840108954269
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34.4 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 0 |
Number of Drawers | 1 |
Number of Doors | 0 |
Countertop Material | White Zeus Quartz |
Description
The Addison 30in Glossy White Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge White Zeus Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- LEGEND VALVE 3/4" LONG TURN ST 90 ELBOW (450-084)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3098)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (175SS)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- James Martin Vanities Bathroom Cabinets