Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Glossy White w/ 3 CM Eternal Serena Top
Mfr # E444-CU30-GW-3ESR
Zoro # G611116098
product price: $1,559.00
/ea
Free Shipping & Returns
$1,559.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.4 in
- Depth (In.) 23.5 in
- Finish Glossy White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-GW-3ESR
- Zoro # G611116098
- UPC # 840108915789
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34.4 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 0 |
Countertop Material | Eternal Serena Quartz |
Number of Drawers | 1 |
Number of Doors | 0 |
Description
The Addison 30in Glossy White Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Eternal Serena Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ACORN CONTROLS Mixing Tee Body, Hot and Cold (2570-041-000)
- LEGEND VALVE 3/4 FLX 1/2 IPS NL T-442 (111-113NL)
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- James Martin Vanities Bathroom Cabinets