Shop All Bathroom Cabinets
James Martin Vanities
Addison 30in Countertop Unit, Glossy White w/ 3 CM Carrara Marble Top
Mfr # E444-CU30-GW-3CAR
Zoro # G311115971
Free Shipping & Returns
$1,709.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.4 in
- Depth (In.) 23.5 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-CU30-GW-3CAR
- Zoro # G311115971
- UPC # 840108915765
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34.4 in |
Depth (In.) | 23.5 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Glossy White |
Number of Drawers | 1 |
Countertop Material | Carrara Marble |
Number of Doors | 0 |
Description
The Addison 30in Glossy White Countertop Unit by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Carrara Marble top.
- •One drawer Glossy White countertop unit (makeup counter)
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Carrara Marble top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Tee (312UPT-12)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- WHITEHAUS Dbl Mirrored Door Medicine Cabinet W/ Usb, Sd Card, Bluetooth, Fm Radio, S (WHFEL8069-S)
- James Martin Vanities Bathroom Cabinets