Shop All Bathroom Cabinets
James Martin Vanities
Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia
Mfr # E444-ST15-MCA
Zoro # G011116230
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15"
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 10.6 in
- Depth (In.) 14.9 in
- Finish Mid-Century Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-ST15-MCA
- Zoro # G011116230
- UPC # 846871099527
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15" |
Height (In.) | 10.6 in |
Depth (In.) | 14.9 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Description
The Addison 15in Mid-Century Acacia Wooden Stand for the Petite Tower Hutch by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This base gives additional support and height to the hutch and can be used with either the left or right hutch.
- •Mid-Century Acacia wooden stand for the E444 Addison 15" D Petite Tower Hutch
- •Hutch stand is finished with a premium undercoat finish for superior moisture and UV resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- THRIFCO PLUMBING 1-1/2 X 12 Inch 17 Gauge Chrome Plated Brass Extension (4402837)
- SMITH-BLAIR Repair Clamp, Pipe Size 3/4 In, 3 In L (24500010503000)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (184-SM)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- James Martin Vanities Bathroom Cabinets