Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia
Mfr # E444-H15L-MCA
Zoro # G211116078
Key Features
- Width (In.) 15"
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 55.6 in
- Depth (In.) 14.9 in
- Finish Mid-Century Acacia
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-H15L-MCA
- Zoro # G211116078
- UPC # 846871099466
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15" |
Height (In.) | 55.6 in |
Depth (In.) | 14.9 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Number of Shelves | 2 |
Number of Doors | 2 |
Number of Drawers | 1 |
Hand Orientation | Left |
Description
The Addison 15in Mid-Century Acacia Petite Tower Hutch, Left by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This versatile tower shows off its elegant style with its beautifully open glass top area for which you can use for storage or display purposes. The Shaker touch comes from the sides and door. Each of the doors feature soft-close door hinges, these hinges have dual adjustments up and down, forward and backward to allow for alignment adjustments after the cabinet has been installed. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. Interior shelves are both adjustable and removable. Each shelf is made from thick multi-layered plywood faced with stain-grade yellow poplar veneers. The cabinet interior and exterior is sealed with a moisture and UV resistant finish.
- •Mid-Century Acacia grand tower hutch cabinet with one door and one drawer, left
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottom is lined with our signature brushed aluminum laminate
- •Hutch cabinet can be wall-mounted; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 2-1/2", Iron, 1000 psi (0390003028)
- ZURN 3/4" Pipe Copper Crimp Clamp Ring (QCR4XPC)
- ARROWHEAD BRASS COPPER SWEAT HYDRANT 10"" (466-10QTLF)
- KOHLER Aerator Kit, 1.2Gpm (1106716-G)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- ALATERRE FURNITURE Derby 27"W x 29"H Wall Mounted Bath Storage Cabinet with Glass Cabinet Doors (ANDE76WH)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- James Martin Vanities Bathroom Cabinets