Addison 15in D Grand Tower Hutch - Left, Glossy White
Mfr # E444-H15L-GW
Zoro # G911116132
Key Features
- Width (In.) 15"
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 55.6 in
- Depth (In.) 14.9 in
- Finish Glossy White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-H15L-GW
- Zoro # G911116132
- UPC # 840108913495
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15" |
Height (In.) | 55.6 in |
Depth (In.) | 14.9 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Glossy White |
Number of Shelves | 2 |
Number of Drawers | 1 |
Number of Doors | 2 |
Hand Orientation | Left |
Description
The Addison 15in Glossy White Petite Tower Hutch, Left by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This versatile tower shows off its elegant style with its beautifully open glass top area for which you can use for storage or display purposes. The Shaker touch comes from the sides and door. Each of the doors feature soft-close door hinges, these hinges have dual adjustments up and down, forward and backward to allow for alignment adjustments after the cabinet has been installed. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. Interior shelves are both adjustable and removable. Each shelf is made from thick multi-layered plywood faced with stain-grade yellow poplar veneers. The cabinet interior and exterior is sealed with a moisture and UV resistant finish.
- •Glossy White grand tower hutch cabinet with one door and one drawer, left
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottom is lined with our signature brushed aluminum laminate
- •Hutch cabinet can be wall-mounted; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE T-550 HANDLE, SCREW, & DISC (108-162)
- ZSI Rubber Mat, Gamma Shield, 18x18x3/8\u0022 (AR-18)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- DIXON Cam and Groove, SS Coupler x FNPT, 1" (G100-D-SS)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- James Martin Vanities Bathroom Cabinets