Shop All Bathroom Cabinets
James Martin Vanities
Addison 15in Base Cabinet, Mid-Century Acacia w/ 3 CM Eternal Marfil Quartz Top
Mfr # E444-BC15-MCA-3EMR
Zoro # G811116010
Free Shipping & Returns
$1,155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15 in
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 34.4 in
- Depth (In.) 15 in
- Finish Mid-Century Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-BC15-MCA-3EMR
- Zoro # G811116010
- UPC # 840108922251
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 34.4 in |
Depth (In.) | 15 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Number of Shelves | 0 |
Number of Drawers | 3 |
Number of Doors | 0 |
Countertop Material | Eternal Marfil Quartz |
Description
The Addison 15in Mid-Century Acacia Base Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top.
- •Three drawer Mid-Century Acacia base cabinet
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close, full extension undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Eternal Marfil Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Pipe Vise 3'' (PV-3)
- PARKER 1/2" A-LOK x MNPT Brass Connector (8MSC8N-B)
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KD MUEBLE Decatur Over-The-Toilet Cabinet Space Saver (KD2650399)
- James Martin Vanities Bathroom Cabinets