Shop All Bathroom Cabinets
James Martin Vanities
Addison 15in Base Cabinet, Glossy White w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # E444-BC15-GW-3CSP
Zoro # G611116043
product price: $1,175.00
/ea
Free Shipping & Returns
$1,175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.4 in
- Depth (In.) 15 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-BC15-GW-3CSP
- Zoro # G611116043
- UPC # 840108915802
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 34.4 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Charcoal Soapstone Quartz |
Number of Doors | 0 |
Number of Drawers | 3 |
Description
The Addison 15in Glossy White Base Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top.
- •Three drawer Glossy White base cabinet
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close, full extension undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- JAMES MARTIN VANITIES Brookfield 72in Double Vanity Cabinet, Antique Black (147-114-5731)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KETCHAM 14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet (CMC-1430PE)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- James Martin Vanities Bathroom Cabinets