Shop All Bathroom Cabinets
James Martin Vanities
Addison 15in Base Cabinet, Glossy White w/ 3 CM Carrara Marble Top
Mfr # E444-BC15-GW-3CAR
Zoro # G611115749
Free Shipping & Returns
$1,205.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 15 in
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 34.4 in
- Depth (In.) 15 in
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E444-BC15-GW-3CAR
- Zoro # G611115749
- UPC # 840108915840
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 15 in |
Height (In.) | 34.4 in |
Depth (In.) | 15 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 0 |
Finish | Carrara Marble |
Number of Drawers | 3 |
Number of Doors | 0 |
Description
The Addison 15in Glossy White Base Cabinet by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. The look is completed with a 3 CM eased edge Carrara Marble top.
- •Three drawer Glossy White base cabinet
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close, full extension undermount drawer glides
- •One bamboo drawer organizer
- •3 CM eased edge Carrara Marble top included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- ELKAY Drain 3-1/2 304 SS Strainer + Tailpiece (LK18B)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MSI Undermount Porcelain Ceramic Bathroom Sink In White Oval (ZOR-SIN-PT-0002)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- FLASH FURNITURE Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry (FS-VEGA-BATH-4-GY-GG)
- BPF Color Overhead Tub Cabinet Purple (BP2478814)
- James Martin Vanities Bathroom Cabinets