Shop All Cabinet Organization & Accessories
James Martin Vanities
Addison 12in Wooden Stand for Petite Tower Hutch, Mid-Century Acacia
Mfr # E444-ST12-MCA
Zoro # G110915741
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height 10.6 in
- Width 14.9 in
- Depth 11.9 in
- Finish Mid-Century Acacia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E444-ST12-MCA
- Zoro # G110915741
- UPC # 846871099510
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 10.6 in |
Width | 14.9 in |
Depth | 11.9 in |
Details
Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Finish | Mid-Century Acacia |
Description
The Addison 12in Mid-Century Acacia Wooden Stand for the Petite Tower Hutch by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This base gives additional support and height to the hutch and can be used with either the left or right hutch.
- •Mid-Century Acacia wooden stand for the E444 Addison 12" D Petite Tower Hutch
- •Hutch stand is finished with a premium undercoat finish for superior moisture and UV resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 19BFB Fire Bolt (19BFB)
- DELTANA Letter Box Hood Satin Nickel (MSH158U15)
- HONEYWELL HOME Airflow Differential Pressure Switches (AP5210-30)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- TRIANGLE MFG CO Square 3 in. Steel Lazy Susan Ball Bearing Swivel (40.0.3C)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- HARDWARE RESOURCES Polished Chrome STORAGE WITH STYLE Metal Pilaster Set for Pullout Baskets (SWS-PILKITPC)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-24-11-1)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-11-GR)
- HARDWARE RESOURCES 14" Slim Depth Stainless Steel Tip-Out Tray Kit for Sink Front (TOSS14S-R)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- James Martin Vanities Cabinet Organization & Accessories