Addison 12in D Petite Tower Hutch - Left, Mid-Century Acacia
Mfr # E444-H12L-MCA
Zoro # G411116106
Key Features
- Width (In.) 12"
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers
- Height (In.) 45.0 in
- Depth (In.) 11.9 in
- Number of Shelves 2
Product Information
- Brand James Martin Vanities
- MFR # E444-H12L-MCA
- Zoro # G411116106
- UPC # 846871099442
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 12" |
Height (In.) | 45.0 in |
Depth (In.) | 11.9 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneers |
Number of Shelves | 2 |
Finish | Mid-Century Acacia |
Number of Drawers | 1 |
Number of Doors | 1 |
Hand Orientation | Left |
Description
The Addison 12in Mid-Century Acacia Petite Tower Hutch, Left by James Martin Vanities gives you a fresh take on Shaker-inspired design with a look of luxury. Handcrafted and gender-neutral, it fits effortlessly into modern or transitional rooms. This versatile tower hutch includes reversible door panels and additional storage. The Shaker touch comes from the sides and door. Each of the doors feature soft-close door hinges, these hinges have dual adjustments up and down, forward and backward to allow for alignment adjustments after the cabinet has been installed. The body of the cabinet is made of solid hardwood and sturdy panels of MDF. Interior shelves are both adjustable and removable. Each shelf is made from thick multi-layered plywood faced with stain-grade yellow poplar veneers. The cabinet interior and exterior is sealed with a moisture and UV resistant finish.
- •Mid-Century Acacia petite tower hutch cabinet with one door and one drawer, left
- •Hardware Finish: Polished Chrome
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottom is lined with our signature brushed aluminum laminate
- •Hutch cabinet can be wall-mounted; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part Ebv144A Solenoid Old Style (Packaged) (3325462)
- VIEGA Coupling With stop (91100)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P855)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (175SS)
- James Martin Vanities Bathroom Cabinets