Shop All Bathroom Vanities with Tops
James Martin Vanities
84'' Double Vanity in Bright White
Mfr # 655-V84-BW
Zoro # G111756268
product price: $2,795.00
/ea
Free Shipping & Returns
$2,795.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Component No
- Number of Doors 2
- Drawer Organizer Yes
- Finish Bright White
- Height 32.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 655-V84-BW
- Zoro # G111756268
- UPC # 840108957727
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Height | 32.625 inch |
Size | 84" Double |
Width | 83.625 inch |
Depth | 23.375 inch |
Details
Electrical Component | No |
Number of Doors | 2 |
Drawer Organizer | Yes |
Finish | Bright White |
Soft-Close Slides | Yes |
Includes | Vanity cabinet only |
Hardware Finish | Satin Nickel |
Number of Drawers | 13 |
Adjustable Shelves | Yes |
Drawer Box Material | Plywood Panels |
Number of Shelves | 2 |
Material | Solid Yellow Poplar woods and plywood panels |
Soft-Close Hinges | Yes |
Cabinet Finish | Bright White |
Description
The 84" Brittany Double Vanity in Bright White by James Martin Vanities features optimal organization with two soft-close tip-out drawers with removable bamboo inserts and 11 full-extension drawers, all of which are lined with an aluminum laminate surface for easy cleaning and feature soft-close undermount glides. This cabinet has two doors, each concealing an interior shelf with integrated electric/USB ports. Complete the look by adding one a coordinating 3cm top to create the perfect centerpiece for your bathroom!
- •Cabinet only - for a complete look, select one of our coordinating 3cm tops with two undermount, white porcelain sinks.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •Matching wood backsplash included
- •Satin Nickel hardware included
- •Soft-close undermount drawer glides and soft-close door hinges
- •Removable Bamboo drawer organizer included.
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Two 120-Volt UL Rated Electric Outlet w/USB ports are installed behind each door.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-95)
- DIXON WSeries Wingstyle Dust Cap, 1" (W8DC)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass (170PTCNS-8-8)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- James Martin Vanities Bathroom Vanities with Tops