84'' Double Vanity, Bright White w/ 3 CM White Zeus Quartz Top
Mfr # 655-V84-BW-3WZ
Zoro # G111756237
Key Features
- Length 23.5 inch
- Width 84" Double
- Height 34.0 inch
- Material White Zeus Quartz
- Finish Bright White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 655-V84-BW-3WZ
- Zoro # G111756237
- UPC # 840108977596
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 84" Double |
Height | 34.0 inch |
Details
Material | White Zeus Quartz |
Finish | Bright White |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 84" Brittany Double Vanity in Bright White by James Martin Vanities features optimal organization with two soft-close tip-out drawers with removable bamboo inserts and 11 full-extension drawers, all of which are lined with an aluminum laminate surface for easy cleaning and feature soft-close undermount glides. This cabinet has two doors, each concealing an interior shelf with integrated electric/USB ports. This vanity set includes a 3cm eased edge White Zeus Silestone quartz top that is predrilled for two 8" widespread faucets and two rectangular undermount sinks. Faucets are not included.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •Matching wood backsplash included
- •Satin Nickel hardware included
- •Soft-close undermount drawer glides and soft-close door hinges
- •Removable Bamboo drawer organizer included.
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Two 120-Volt UL Rated Electric Outlet w/USB ports are installed behind each door.
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Bend J Sinktrap1.5 17G (10455SN)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (7W)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAMBRIDGE PLUMBING 36 Inch Modern Wood and Porcelain Vanity with Polished Chrome Plumbing (8111S-CP)
- KOHLER Tresham 24" Vanity (2604-F69)
- James Martin Vanities Bathroom Vanities with Tops