72''Double Vanity, Mid-Century Walnut w/ 3 CM White Zeus Quartz Top
Mfr # 424-V72-WLT-3WZ
Zoro # G711756224
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Mid-Century Walnut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V72-WLT-3WZ
- Zoro # G711756224
- UPC # 840108973093
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Mid-Century Walnut |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 72” Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The beauty of the natural grains in the walnut veneer is accented by reeded details, and clean, raised picture frame molding. The decorative, coin-edge knobs in Champagne Brass provide the perfect complement to the Mid-Century Walnut finish. This four-door cabinet opens to spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Solid wood frame and Walnut veneers over plywood panels and natural walnut veneer and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Two tip-out drawers, three drawers, and four doors that open to interior shelving
- •Round, coin-edge hardware in a Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Doors feature adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Rtfset Bd 52 (151.550.21.1)
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, Steel (HT12)
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LAVIVA Mediterraneo, 36, Grey Cabinet & White Carrera Counter (313MKSH-36G-WC)
- LAVIVA Wilson 60, White Cabinet & White Carrara Countertop (313ANG-60W-WC)
- James Martin Vanities Bathroom Vanities with Tops