72'' Double Vanity, Whitewashed Oak w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 330-V72-WWO-1WZ
Zoro # G911756543
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 34.18 inch
- Material White Zeus Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-WWO-1WZ
- Zoro # G911756543
- UPC # 840108971037
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 34.18 inch |
Details
Material | White Zeus Quartz |
Finish | Whitewashed Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The beautiful Breckenridge 72" Double Vanity in a Whitewashed Oak finish by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The lower shelf with extra storage for towels and decor completes the cabinet. The 3cm White Zeus quartz top and backsplash by Silestone is the perfect complement to the warm wood finish.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top and backsplash includes an white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with two interior, adjustable height shelves and six soft-close full extension drawers
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Drain Seal, Poly, 18"x18 (201821)
- B & K PLUMBER CLOTH 1.5""X2YD (095005)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (6GD21)
- LASCO FITTINGS Reducing Bushing, 6 x 4 in, Schedule 40 (437532)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- James Martin Vanities Bathroom Vanities with Tops