72'' Double Vanity, Whitewashed Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # 330-V72-WWO-3VSL
Zoro # G211756298
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 34.18 inch
- Material Victorian Silver Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-WWO-3VSL
- Zoro # G211756298
- UPC # 840108971013
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 34.18 inch |
Details
Material | Victorian Silver Quartz |
Finish | Whitewashed Oak |
Countertop Material | Victorian Silver Quartz |
Description
The beautiful Breckenridge 72" Double Vanity in a Whitewashed Oak finish by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The lower shelf with extra storage for towels and decor completes the cabinet. With an elegant, neutral Victorian Silver quartz top by Silestone featuring champagne metallic accents, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge Victorian Silver quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with two interior, adjustable height shelves and six soft-close full extension drawers
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- KOHLER Parallel Towel Arm (23526-BL)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/4" x 3/8" Tube Size, Black (ZUSA-TF-PTC-549)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- KD GABINETES 37 x 22 in. Charlotte Cultured Marble Rectangular Vanity Top, Midnight Chrome (KD2741704)
- LAVIVA Wilson 42, White Cabinet & White Carrara Countertop (313ANG-42W-WC)
- James Martin Vanities Bathroom Vanities with Tops