72'' Double Vanity, Whitewashed Oak w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 330-V72-WWO-3EJP
Zoro # G011756467
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 34.18 inch
- Material Eternal Jasmine Pearl Quartz
- Finish Whitewashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 330-V72-WWO-3EJP
- Zoro # G011756467
- UPC # 840108970955
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 34.18 inch |
Details
Material | Eternal Jasmine Pearl Quartz |
Finish | Whitewashed Oak |
Countertop Material | Eternal Jasmine Pearl Quartz |
Description
The beautiful Breckenridge 72" Double Vanity in a Whitewashed Oak finish by James Martin Vanities features round satin nickel knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The lower shelf with extra storage for towels and decor completes the cabinet. Completing the look is the Eternal Jasmine Pearl quartz top by Silestone, featuring an elegant white background with subtle marbleized swirls and dark blue-gray veining patterns.
- •Vanity set includes a 3cm eased edge Eternal Jasmine Pearl quartz top by Silestone includes white porcelain rectangular sink that ships separately and includes mounting brackets for easy installation.
- •Ash and Poplar solid wood frame with and solid Ash wood veneers over plywood panels.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & a Bamboo drawer organizer.
- •Two door cabinet with two interior, adjustable height shelves and six soft-close full extension drawers
- •Brushed Nickel finish knob hardware.
- •Plywood drawer boxes feature English dovetail joinery, undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning. Cabinet doors feature soft-close hinges.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Connector, 3/8'' Tube Size, White, 10 PK (PP3212U7W)
- KOHLER Handle, Lav (1025000-A-SN)
- LEGEND VALVE 1-1/2" X 6" GALVANIZED NIPPLE (356-150E)
- ELKAY Elkay Kit-Em65Hhc Green Electricals (98750C)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops