72'' Double Vanity, Sunwashed Oak w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # D404-V72-SWO-3EJP
Zoro # G711756071
Key Features
- Length 23.5 inch
- Width 72" Double
- Height 36.0 inch
- Material Eternal Jasmine Pearl Quartz
- Finish Sunwashed Oak
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # D404-V72-SWO-3EJP
- Zoro # G711756071
- UPC # 840108975073
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 36.0 inch |
Details
Material | Eternal Jasmine Pearl Quartz |
Finish | Sunwashed Oak |
Countertop Material | Eternal Jasmine Pearl Quartz |
Description
Crafted with precision, the understated waterfall frame of the Marigot 72” Double Vanity is adorned with tambour doors, adding a touch of elegance to its contemporary design. The cerused Sunwashed Oak finish creates a captivating warmth that is accentuated by Champagne Brass hardware. Three drawers and two tambour doors with an interior shelf and drawer provide ample storage while maintaining a sleek profile. The addition of two integrated power outlets makes this vanity incredibly functional. The Eternal Jasmine Pearl quartz by Silestone features an cool white background with subtle marbleized swirls and dark blue-gray veining patterns. Completing the look is the white, rectangular undermount sink.
- •Vanity set includes a 3cm eased edge Eternal Jasmine Pearl Quartz Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Features two 120-Volt UL Rated Electric Outlets w/USB ports & finish match solid Ash drawer organizer included.
- •Features two tambour doors, each concealing an interior shelf and drawer, three exterior drawers and a lower integrated shelf. All drawers are full-extension with soft-close undermount glides.
- •Champagne Brass knobs add a touch of elegance.
- •Champagne Brass knobs
- •Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- RUBBERWORX 8" PART DC ALUMINUM QUICK CPL PART DC CAP ALUM (RBX-DC-AL-800)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- ZENNA HOME 2-Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC24WW)
- James Martin Vanities Bathroom Vanities with Tops