72'' Double Vanity, Carbon Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 485-V72-CBO-3ENC
Zoro # G611755945
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Ethereal Noctis Quartz
- Countertop Material Ethereal Noctis Quartz
Product Information
- Brand James Martin Vanities
- MFR # 485-V72-CBO-3ENC
- Zoro # G611755945
- UPC # 840108974502
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 72" Double |
Height | 34.06 inch |
Details
Material | Ethereal Noctis Quartz |
Finish | Carbon Oak |
Countertop Material | Ethereal Noctis Quartz |
Description
The 72" Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the sophisticated Carbon Oak finish. The four-door cabinet opens to a spacious interior with a single shelf and convenient USB/Electric power outlets. Three drawers lend additional storage. The addition of an Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
- •Vanity set includes a 3cm eased edge Eternal Marfil Quartz Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Constructed with a solid Ash wood frame and Ash veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Includes four soft-close doors that each pair open to an interior shelf and three full-extension drawers that feature soft-close undermount glides.
- •Toggle style door pulls in Champagne Brass finish.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES 1" Brass Foot Valve PK6 (101-325NL)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900602)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF3SV)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- BASICWISE Black Modern Wooden Vanity Dressing Table With Two Drawers, Led Mirror and Stool (QI004268L.BK)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- James Martin Vanities Bathroom Vanities with Tops