60'' Double Vanity, Whitewashed Oak w/ 3 CM White Zeus Quartz Top
Mfr # 424-V60D-WWO-3WZ
Zoro # G611756058
Key Features
- Length 23.5 inch
- Width 60" Double
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Whitewashed Oak
Product Information
- Brand James Martin Vanities
- MFR # 424-V60D-WWO-3WZ
- Zoro # G611756058
- UPC # 840108972638
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Whitewashed Oak |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 60" Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Two tip-out drawers, three drawers, and two doors that open to interior shelving
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Doors feature adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper Tee (U611 1/4)
- DORMONT Gas Connector, 36 In (30-3131-36)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (8212A020L1100F2)
- ELKAY Elkay Cartridge (P29248)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- James Martin Vanities Bathroom Vanities with Tops