60'' Double Vanity, Whitewashed Oak w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 424-V60D-WWO-3ENC
Zoro # G611755983
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Ethereal Noctis Quartz
- Countertop Material Ethereal Noctis Quartz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V60D-WWO-3ENC
- Zoro # G611755983
- UPC # 840108972676
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | Ethereal Noctis Quartz |
Finish | Whitewashed Oak |
Countertop Material | Ethereal Noctis Quartz |
Description
The 60" Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The Whitewashed Oak finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. The addition of a Ethereal Noctis quartz top by Silestone with undermount rectangular sink completes this timeless bathroom centerpiece with its modern, intricate black and gray nuances which add contrast and elegance to the white background.
- •Vanity set includes a 3cm eased edge Ethereal Noctis Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Solid Ash wood frame and Ash wood veneers over plywood panels and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Two tip-out drawers, three drawers, and two doors that open to interior shelving
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Doors feature adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1 in Wall, Black (6ZRFG3X4100)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (1VGC3)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- KOHLER Tresham 24" Vanity (2604-1WT)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- James Martin Vanities Bathroom Vanities with Tops