60'' Double Vanity, Mid Century Walnut w/ 3 CM White Zeus Quartz Top
Mfr # 485-V60D-WLT-3WZ
Zoro # G711756187
Key Features
- Length 23.5 inch
- Width 60" Double
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Mid-Century Walnut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 485-V60D-WLT-3WZ
- Zoro # G711756187
- UPC # 840108974236
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Mid-Century Walnut |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Three Hole |
Description
The 60" Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Mid-Century Walnut finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. With the addition of a classic White Zeus Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Constructed with a solid wood frame with Walnut veneers over plywood and sealed with our premium moisture and UV resistant finishes
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Includes two soft-close doors that open to an interior shelf, one soft-close tip out and two full-extension drawers that feature soft-close undermount glides.
- •Toggle style door pulls in Champagne Brass finish.
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- ADVANCE TABCO Sink Faucet, Chrome, 8" Spout (K-101)
- ASCO 8220G404 120/60 110/50 Vac 1/2" (8220G404)
- SLOAN Valve Repair Sloan A37A (3301037)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops