60'' Double Vanity, Bright White w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 424-V60D-BW-1WZ
Zoro # G711756378
Key Features
- Length 23.5 inch
- Width 60" Double
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Bright White
Product Information
- Brand James Martin Vanities
- MFR # 424-V60D-BW-1WZ
- Zoro # G711756378
- UPC # 840108972409
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Bright White |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The 60" Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The sophisticated Bright White finish is accented by reeded details, and clean, raised picture frame molding. Coin-edge knobs in Satin Nickel provide the perfect accent. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two single hole faucets. Faucets not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Two tip-out drawers, three drawers, and two doors that open to interior shelving
- •Round, coin-edge hardware in a Satin Nickel finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Doors feature adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- BRADLEY Washer .688X.969X.063 Flat (124-001AF)
- ABB Covers Pvc Outdoor Gfi Recept (5133348B)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- TUHOME Khari 24 in. Floor Cabinet, Double Door, Two Shelves, White (MLB5587)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Dust Grey Scale 24in Doors (0059012085)
- James Martin Vanities Bathroom Vanities with Tops