60'' Double Vanity, Bright White w/ 3 CM Lime Delight Quartz Top
Mfr # 485-V60D-BW-3LDL
Zoro # G611756225
Key Features
- Length 23.5 inch
- Height 34.06 inch
- Material Lime Delight Quartz
- Countertop Material Lime Delight Quartz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 485-V60D-BW-3LDL
- Zoro # G611756225
- UPC # 840108974106
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | Lime Delight Quartz |
Finish | Bright White |
Countertop Material | Lime Delight Quartz |
Description
The 60" Myrrin Double Vanity features a minimalistic silhouette with fluted details, resulting in a blend of classical elegance and contemporary design. The deeply fluted panels run perpendicular on the doors and drawers, adding sophistication and visual interest to the design. Toggle-style knobs in Champagne Brass provide a luxe accent to the rich Bright White finish. The two-door cabinet opens to a spacious interior with a single shelf and a convenient USB/Electric power outlet. Two traditional drawers and a tip-out lend additional storage. The Lime Delight Quartz top lends warm, textured beige tones to perfectly complement the finish on the vanity.
- •Vanity set includes a 3cm eased edge Limestone Delight Silestone quartz top with two undermount white porcelain rectangular sinks that ship uninstalled and includes mounting brackets for easy installation. Top is pre-drilled for two 8" widespread faucets. Faucets not included.
- •Constructed with a solid wood frame and plywood panels
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Includes two soft-close doors that open to an interior shelf, one soft-close tip out and two full-extension drawers that feature soft-close undermount glides.
- •Toggle style door pulls in Champagne Brass finish
- •The drawer boxes feature English Dovetail joinery, and our signature brushed aluminum laminate drawer liners for easy cleaning.
- •Includes one removable Bamboo drawer organizer.
- •Cabinets are sealed with a premium finish for superior moisture and UV resistance.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- DIXON Cam and Groove Adapter, 2", 316 SS (2015-A-SS)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- RINNAI ScaleCutter System Unit 3/4" (103000038)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Chrome Handles (CB-MC-48BLU-CHR-2056-WH)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- James Martin Vanities Bathroom Vanities with Tops