60'' Double Vanity, Black Onyx w/ Single Hole 3 CM White Zeus Quartz Top & Backsplash
Mfr # 424-V60D-BKO-1WZ
Zoro # G611756256
Key Features
- Length 23.5 inch
- Width 60" Double
- Height 34.06 inch
- Material White Zeus Quartz
- Finish Black Onyx
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 424-V60D-BKO-1WZ
- Zoro # G611756256
- UPC # 840108972287
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Length | 23.5 inch |
Width | 60" Double |
Height | 34.06 inch |
Details
Material | White Zeus Quartz |
Finish | Black Onyx |
Countertop Material | White Zeus Quartz |
Number of Faucet Holes | Single Hole |
Description
The 60" Lorelai Double Vanity celebrates timeless form and exquisite finish details, combined with practical function. The rich Black Onyx finish is accented by coin-edge knobs in Champagne Brass which provides an sophisticated contrast. Reeded details, and clean, and raised picture frame molding lend visual interest. This two-door cabinet opens to a spacious interior with shelves and convenient USB/Electric power outlets. Three traditional drawers and two tip-outs offer additional storage space. With the addition of a classic White Zeus Silestone top with backsplash and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Vanity set includes a 3cm eased edge White Zeus Silestone quartz top with matching quartz backsplash, two white porcelain rectangular sinks and mounting brackets for easy installation. Top is pre-drilled for two single hole faucets. Faucets not included.
- •Solid wood frame with plywood panels and sealed with our premium moisture and UV resistant coatings
- •Two 120-volt UL rated electric outlets with USB ports and bamboo organizer included
- •Two tip-out drawers, three drawers, and two doors that open to interior shelving
- •Round, coin-edge hardware in a Champagne Brass finish
- •Drawer boxes feature English Dovetail joinery, premium undermount soft-close glides, and brushed aluminum laminate drawer liners for easy cleaning
- •Doors feature adjustable soft-close door hinges
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- ZORO SELECT 1-1/2" NPT Bronze Swing Check Valve (10F294)
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-48G-CHR-2056-GR)
- HIGHKEY t Black Finish Mirror With Shelf (LR273627)
- James Martin Vanities Bathroom Vanities with Tops